Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
V-EA Series Information
| Manufacturer Part Number | 2G10UM |
|---|---|
| Manufacturer | Altech |
| Product Series | V-EA |
| Family Series | Altech Circuit Breakers, V-EA Series |
| Description | Circuit Breaker |
| Poles | 2 |
| Current Rating | 10 A |
| Max Voltage | 480 VAC |
| Trip Curve | G |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | No |
| UL Standard | 508 |
| Approvals | CE, CSA, UL |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |