2G10UM
Altech Circuit Breakers, V-EA Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2G10UM Altech Circuit Breakers, V-EA Series, 508 480Y/277AC Breaker 2P G TRP 10A UL
MFG Item Number
2G10UM

2G10UM Altech Circuit Breakers, V-EA Series, 508 480Y/277AC Breaker 2P G TRP 10A UL

MFG Item Number
2G10UM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Circuit Breakers, V-EA Series
Item #
2G10UM
508 480Y/277AC Breaker 2P G TRP 10A UL

V-EA Series Information

  • Manual Motor Controller
  • UL/CSA Rated
  • UL 508 Listed E137938
  • B, C, D, E, G, Z Trip Curves
  • Finger Safe Terminals
The V‑EA Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and offer a good equivalent to fused systems. Application specific trip curves of B, C, D, E, G and Z, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 480Y/277 VAC
  • 0.3 to 63 Amps
  • Line and Load Terminals Included
  • Ring Tongue Styles Available

Specifications

Specifications
Manufacturer Part Number 2G10UM
Manufacturer Altech
Product Series V-EA
Family Series Altech Circuit Breakers, V-EA Series
Description Circuit Breaker
Poles 2
Current Rating 10 A
Max Voltage 480 VAC
Trip Curve G
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
UL Standard 508
Approvals CE, CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs