2HPS
Blackburn, a T & B Brand Connectors, HPS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2HPS Blackburn, a T & B Brand Connectors, HPS Series, HSTRNGTH SPLITBOLT CONN 2-8SLD
MFG Item Number
2HPS

2HPS Blackburn, a T & B Brand Connectors, HPS Series, HSTRNGTH SPLITBOLT CONN 2-8SLD

MFG Item Number
2HPS
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, HPS Series
Item #
2HPS
HSTRNGTH SPLITBOLT CONN 2-8SLD

HPS Series Information

  • Most Connectors are UL Listed and CSA Certified for Copper Conductor Only
  • Tin Plated for Corrosion Resistance
The HPS Plated Split‑Bolt Connector with Spacer is made of Copper Alloy for Use on Copper, Aluminum, ACSR Conductors. Conductor Range for Equal Main and Tap 1/0 Str.‑6 Sol.

Videos

Specifications

Specifications
Manufacturer Part Number 2HPS
Manufacturer Blackburn, a T & B Brand
Product Series HPS
Family Series Blackburn, a T & B Brand Connectors, HPS Series
Description Type HPS Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 4-8, Conductor Range for Equal Main and Tap CU or AL 2 Sol-8 Sol, Min Tap with One Max Main 8 Sol, Tin Plated
Style Split Bolt
Composition Tin-Plated Copper
Cond. Equal Main/Tap 2 sol.-8 sol.
Cond. Max Main/Min Tap 8 sol.
Approvals CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
Alternatives
SK-3
SK-3
Ilsco Fittings, SK Series