Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2KY455

Altech Switches

2KY455

Altech Switches
Key# 455 for Key Selectors
MFG Item Number
2KY455
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Switches, Series
Item #
2KY455
Key# 455 for Key Selectors

Series Information

Specifications

Specifications
Manufacturer Part Number 2KY455
Manufacturer Altech
Family Series Altech Switches
Description Key# 455 for Key Selectors
Type Replacement Key
For Use With All 22 mm Operators with keys
Net Weight 0.015 lbs
Gross Weight 0.015 lbs