Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2LAL3L

Altech Switches

2LAL3L

Altech Switches
Lens, Illum. Actuator, w.LED, Green
MFG Item Number
2LAL3L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
2LAL3L
Lens, Illum. Actuator, w.LED, Green

Series Information

Specifications

Specifications
Manufacturer Part Number 2LAL3L
Manufacturer Altech
Family Series Altech Switches
Description Lens, Illum. Actuator, w.LED, Green
Type Flush/Projecting, Lenses for Illuminated Actuators with LED
For Use With 22 mm Push Button Accessories
Color Green
Net Weight 0.005 lbs
Gross Weight 0.005 lbs