Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2LAL5 Altech Switches, Lense,Illum. Actuator,Filament

MFG Item Number
2LAL5

2LAL5 Altech Switches, Lense,Illum. Actuator,Filament

MFG Item Number
2LAL5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
2LAL5
Lense,Illum. Actuator,Filament

Series Information

Specifications

Specifications
Manufacturer Part Number 2LAL5
Manufacturer Altech
Family Series Altech Switches
Description Lense,Illum. Actuator,Filament
Type Lenses for Illuminated Actuators with Filament Bulb
For Use With 22 mm Push Button Accessories
Color Amber
Net Weight 0 lbs
Gross Weight 0 lbs