Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2LP20

Altech Switches

2LP20

Altech Switches
Legend Plate, 22 mm, POWER ON
MFG Item Number
2LP20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
2LP20
Legend Plate, 22 mm, POWER ON

Series Information

Specifications

Specifications
Manufacturer Part Number 2LP20
Manufacturer Altech
Family Series Altech Switches
Description Legend Plate, 22 mm, POWER ON
Switch Type Pushbutton
Legend Power On
Hole Size 22 mm
Material Plastic
Net Weight 0 lbs
Gross Weight 0 lbs