Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2LP41 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | LEGEND PLATE |
| Switch Type | Pushbutton |
| Legend | Emergency Stop |
| Hole Size | 22 mm |
| Material | Plastic |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |