Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2LP59

Altech Switches

2LP59

Altech Switches
Legend Plate, 22 mm
MFG Item Number
2LP59
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
2LP59
Legend Plate, 22 mm

Series Information

Specifications

Specifications
Manufacturer Part Number 2LP59
Manufacturer Altech
Family Series Altech Switches
Description Legend Plate, 22 mm
Switch Type Pushbutton
Legend Rev-Off-Fwd
Hole Size 22 mm
Material Plastic
Net Weight 0.005 lbs
Gross Weight 0.005 lbs