Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2NH00GL Altech Fuses, Fuse, 2A, 500VAC, gL, NH00,

MFG Item Number
2NH00GL

2NH00GL Altech Fuses, Fuse, 2A, 500VAC, gL, NH00,

MFG Item Number
2NH00GL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
2NH00GL
Fuse, 2A, 500VAC, gL, NH00,

Series Information

Specifications

Specifications
Manufacturer Part Number 2NH00GL
Manufacturer Altech
Family Series Altech Fuses
Description Fuse, 2A, 500VAC, gL, NH00, DIN43620
Fuse Type NH Type
Current Rating 2 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
2NH00AM
2NH00AM
Altech Fuses
2NHC00B
2NHC00B
Eaton's Bussmann series Fuses