Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2PLB3LB-024 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Pilot Lights |
| Description | Pilot Light, Grn, 24V Direct, LED, 22mm Mounting |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens/Button Shape | Round |
| Lens Color | Green |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Protection Rating | IP65 |
| Terminal Type | Screw |
| NEMA Rating | NEMA 4X |
| Approvals | cCSAus, CE, cURus, IEC, UL |
| Gross Weight | 0.14 lbs |
| Net Weight | 0.135 lbs |