42376
Icotek Cable Entries, KTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42376 Icotek Cable Entries, KTF Series, KTF 34
MFG Item Number
42376

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

42376 Icotek Cable Entries, KTF Series, KTF 34

MFG Item Number
42376
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KTF Series
Item #
42376
KTF 34

KTF Series Information

  • KTF Grommets Allow Dynamic and Flexible Movement
  • Installation of Cables up to 65 mm
The grommets KTF are suitable for cable diameters up to 65 mm, e.g. for supply cables. Suitable for KEL‑JUMBO cable entry frames. Cables with a comparatively smaller diameter can be utilized with KEL‑JUMBO frames by using an adapter insert.

Specifications

Specifications
Manufacturer Part Number 42376
Manufacturer Icotek
Product Series KTF
Family Series Icotek Cable Entries, KTF Series
Description KTF 34
Nom. Grommet Dimensions 80 x 80 mm
Cables per Grommet 1
Cable Size Round - 33-36 mm
Split Grommet Yes
Material Elastomer
Color Gray
Approvals cURus
Net Weight 0.285 lbs
Gross Weight 0.29 lbs