Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2PLL5L Altech Switches, LENS, AMB, 22mm, LED PILOT LIGHT

MFG Item Number
2PLL5L

2PLL5L Altech Switches, LENS, AMB, 22mm, LED PILOT LIGHT

MFG Item Number
2PLL5L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
2PLL5L
LENS, AMB, 22mm, LED PILOT LIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number 2PLL5L
Manufacturer Altech
Family Series Altech Switches
Description LENS, AMB, 22mm, LED PILOT LIGHT
Type Lenses for Pilot Lights with LED
For Use With 22 mm Push Button Accessories
Color Amber
Net Weight 0.008 lbs
Gross Weight 0.008 lbs