Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2PLL7L Altech Switches, LENS, CLR, 22mm, LED PILOT LIGHT

MFG Item Number
2PLL7L

2PLL7L Altech Switches, LENS, CLR, 22mm, LED PILOT LIGHT

MFG Item Number
2PLL7L
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
2PLL7L
LENS, CLR, 22mm, LED PILOT LIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number 2PLL7L
Manufacturer Altech
Family Series Altech Switches
Description LENS, CLR, 22mm, LED PILOT LIGHT
Type Lenses for Pilot Lights with LED
For Use With 22 mm Push Button Accessories
Color Clear
Net Weight 0.005 lbs
Gross Weight 0.005 lbs