Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2PLL8 Altech Switches, Lens,Filament Pilot Light,22mm

MFG Item Number
2PLL8

2PLL8 Altech Switches, Lens,Filament Pilot Light,22mm

MFG Item Number
2PLL8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
2PLL8
Lens,Filament Pilot Light,22mm

Series Information

Specifications

Specifications
Manufacturer Part Number 2PLL8
Manufacturer Altech
Family Series Altech Switches
Description Lens,Filament Pilot Light,22mm
Type Lenses for Pilot Lights with Filament Bulbs
For Use With 22 mm Push Button Accessories
Color Yellow
Net Weight 0 lbs
Gross Weight 0 lbs