Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2PSF210 Altech Switches, Pushbutton

MFG Item Number
2PSF210

2PSF210 Altech Switches, Pushbutton

MFG Item Number
2PSF210
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
2PSF210
Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number 2PSF210
Manufacturer Altech
Family Series Altech Switches
Description Pushbutton
Illuminated No
Mounting 22 mm
Contacts 1NO
NEMA Rating NEMA 4X
Approvals CE, CSA, cURus, VDE
Net Weight 0 lbs
Gross Weight 0 lbs