2RB14
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2RB14

Catamount, a T & B Brand Terminals, Dragon Tooth Series

2RB14

Catamount, a T & B Brand Terminals, Dragon Tooth Series
INS NYLON BUTT SPLICE 16-14 AWG
MFG Item Number
2RB14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Dragon Tooth Series
Item #
2RB14
INS NYLON BUTT SPLICE 16-14 AWG

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 2RB14
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Nylon-Insulated Butt Splice, Length 1.19 Inches, Width .21 Inches, Maximum Insulation Diameter .148, Wire Range 16-14 AWG, Color Blue, Copper, Tin Plated
Terminal Type Butt Connector
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.001 lbs