L-5-30-9-C
Catamount, a T & B Brand Cable Ties, L-5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L-5-30-9-C

Catamount, a T & B Brand Cable Ties, L-5 Series

L-5-30-9-C

Catamount, a T & B Brand Cable Ties, L-5 Series
CABLE TIE 30LB 5 NAT NYLON 1-PC DI
MFG Item Number
L-5-30-9-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, L-5 Series
Item #
L-5-30-9-C
CABLE TIE 30LB 5 NAT NYLON 1-PC DI

L-5 Series Information

Cable Tie 30lb 5" Ultraviolet Resistant Black All‑Nylon 100 Per Bag


Specifications

Specifications
Manufacturer Part Number L-5-30-9-C
Manufacturer Catamount, a T & B Brand
Product Series L-5
Family Series Catamount, a T & B Brand Cable Ties, L-5 Series
Description Intermediate Cable Tie, Natural Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F for Indoor Applications, Length of 147mm 5.8 Inches, Width of 3.6mm 0.14 Inches, Thickness of 1.27mm 0.05 Inches, Tensile Strength Rating of 134
Length 5.6 "
Nominal Length 5 "
Tensile Strength (lb) 30 lbs
Type Intermediate
Width 0.13 "
Material Nylon
Color Natural
Net Weight 0.005 lbs
Gross Weight 0.01 lbs