2SLI
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2SLI Hammond Manufacturing Enclosures, Slotted insert

MFG Item Number
2SLI

2SLI Hammond Manufacturing Enclosures, Slotted insert

MFG Item Number
2SLI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
2SLI
Slotted insert

Series Information

Specifications

Specifications
Manufacturer Part Number 2SLI
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description Slotted insert
Accessory Type Slotted Insert
Material Stainless Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 1 lb
Alternatives
N41214TB
N41214TB
Wiegmann Enclosures