Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N41214TB Wiegmann Enclosures, Slotted Black Matted Finish 1/4-Turn
N41214TB Wiegmann Enclosures, Slotted Black Matted Finish 1/4-Turn
This item cannot be canceled or returned
Description
Slotted Black Matted Finish 1/4-Turn
Specifications
Specifications
| Manufacturer Part Number |
N41214TB |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Slotted Black Matted Finish 1/4-Turn |
| Accessory Type |
Latch |
| Comments |
Lock Kit, 1-Point, Slotted, Black Matted Finish |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
N41214TB
Wiegmann Enclosures