2TLA020007R6900
Jokab Safety Safety Switches, JSTD25 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TLA020007R6900

Jokab Safety Safety Switches, JSTD25 Series

2TLA020007R6900

Jokab Safety Safety Switches, JSTD25 Series
JSTD25K TWOHAND CONTROL
MFG Item Number
2TLA020007R6900
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, JSTD25 Series
Item #
2TLA020007R6900
JSTD25K TWOHAND CONTROL

JSTD25 Series Information

  • Ergonomic Design
  • Low Activation Force
  • Flexible Mounting
  • Several Grip Possibilities
  • Highest Safety level (Category 4)
In the case where two hand control is used, both Safeballs i.e. all four pushbuttons have to be activated within 0.5 seconds. If one or more pushbuttons are released a stop signal is given to the machine. In order to provide the highest level of safety the Safeball designs provides the operator with a dual switching function and short‑circuit supervision in each hand. A Two hand control can be used when it is necessary to ensure that the operator is outside and must be prevented from reaching into the hazardous area. If the operator decides, after the start signal has been given to the machine, to make an 'after‑grasp' i.e. try to adjust the part that has been placed into the machine, then a dual stop signal is given to the machine.

Specifications

Specifications
Manufacturer Part Number 2TLA020007R6900
Manufacturer Jokab Safety
Product Series JSTD25
Family Series Jokab Safety Safety Switches, JSTD25 Series
Description JSTD25K TWOHAND CONTROL
Type Two Hand
Operating Force 2 N
Contacts 1NO/1NC
Connection Type Mounting Station
Protection Rating IP67
Approvals CE, CSA
Net Weight 3.35 lbs
Gross Weight 3.77 lbs