Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA020055R1100 Jokab Safety Cordsets, M12-C02 M12X5 MALE SCREW CON
MFG Item Number
2TLA020055R1100
2TLA020055R1100 Jokab Safety Cordsets, M12-C02 M12X5 MALE SCREW CON
MFG Item Number
2TLA020055R1100
Description
M12-C02 M12X5 MALE SCREW CON
Specifications
Specifications
| Manufacturer Part Number |
2TLA020055R1100 |
| Manufacturer |
ABB Safety |
| Family Series |
Jokab Safety Cordsets |
| Description |
Straight M12-5 male connector with cable screw connection. Cable diameter range 2.5–6.5 mm. |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.044 lbs |
2TLA020055R1100
Jokab Safety Cordsets