Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
M12 Series Information
| Manufacturer Part Number | 2TLA020056R1000 |
|---|---|
| Manufacturer | ABB Safety |
| Product Series | M12 |
| Family Series | Jokab Safety Cordsets, M12 Series |
| Description | Shielded cable with straight M12-5 female connector and free end. 5x0.34 mm2. Black PVC. 10 meter. |
| Cable Type | PVC |
| Number of Pins | 5 |
| Connection Type | Straight Plug |
| Connection Configuration | Female to Flying Leads |
| Color | Black |
| Connection | M12 x 1.00 |
| Length | 10 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Braid |
| Number of Wires | 5 |
| Wire Size Range | 22 |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 1.04 lbs |
| Gross Weight | 1.83 lbs |