Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA030051R0000 Jokab Safety Switches, SMILE 11 EA TYPE ABB
MFG Item Number
2TLA030051R0000
2TLA030051R0000 Jokab Safety Switches, SMILE 11 EA TYPE ABB
MFG Item Number
2TLA030051R0000
Specifications
Specifications
| Manufacturer Part Number |
2TLA030051R0000 |
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Switches |
| Description |
Emergency stop button in Smile enclosure, 2 x NC, Status LED in button, 1 x M12-5 male connector. |
| Illuminated |
Yes |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.35 lbs |
2TLA030051R0000
Jokab Safety Switches