Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA030051R0200 Jokab Safety Switches, SMILE 12 EA TYPE ABB
MFG Item Number
2TLA030051R0200
2TLA030051R0200 Jokab Safety Switches, SMILE 12 EA TYPE ABB
MFG Item Number
2TLA030051R0200
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2TLA030051R0200 |
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Switches |
| Description |
Emergency stop button in Smile enclosure, 2 x NC, Status LED in button, 1 x M12-5 male connector and 1 x M12-5 female connector. |
| Illuminated |
Yes |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.36 lbs |
2TLA030051R0200
Jokab Safety Switches