Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA042022R2700 Jokab Safety Miscellaneous, MAGNE 3X M12-5
MFG Item Number
2TLA042022R2700
2TLA042022R2700 Jokab Safety Miscellaneous, MAGNE 3X M12-5
MFG Item Number
2TLA042022R2700
Specifications
Specifications
| Manufacturer |
ABB Safety |
| Family Series |
Jokab Safety Miscellaneous |
| Manufacturer Part Number |
2TLA042022R2700 |
| Description |
Locking with +24VDC. Holding force 1500N. Protection class IP67. Anchor plate and cellular rubber are not included. |
| Net Weight |
1.53 lbs |
| Gross Weight |
2.369 lbs |
2TLA042022R2700
Jokab Safety Miscellaneous