Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2TLA042023R0500 Jokab Safety Sensors, JSM D21B ANCHOR PLATE INST. KIT
MFG Item Number
2TLA042023R0500
2TLA042023R0500 Jokab Safety Sensors, JSM D21B ANCHOR PLATE INST. KIT
MFG Item Number
2TLA042023R0500
This item cannot be canceled or returned
Description
JSM D21B ANCHOR PLATE INST. KIT
Specifications
Specifications
Manufacturer
ABB Safety
Family Series
Jokab Safety Sensors
Manufacturer Part Number
2TLA042023R0500
Description
Mounting kit for Magne with anchor plates 32A and 32B. Steel. For hinged doors with a 5–15 mm door gap. Fits all Magne. Note: when used with Magne with integrated Adam, a mounting kit is also required for Eva JSM D24.
Net Weight
1.585 lbs
Gross Weight
1.83 lbs
2TLA042023R0500
Jokab Safety Sensors