Obsolete
Series Information
| Manufacturer Part Number | 30.073 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | PCB Terminal, Top Wire, 23 Pole, 5.00mm |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 23 |
| Connection Actuation | Tool |
| Pin Spacing | 5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 15 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 22-14 AWG |
| IEC Voltage | 250 VAC |
| Color | Gray |
| Wire Entry Position | Top |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Approvals | CSA, UR |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.065 lbs |