Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Wire-Nut Series Information
| Manufacturer Part Number | 30-073 |
|---|---|
| Manufacturer | IDEAL Industries |
| Product Series | Wire-Nut |
| Family Series | IDEAL Industries Terminals, Wire-Nut Series |
| Description | WIRENUT 73B ORANGE, 100/BX |
| Max Voltage | 600 V |
| Maximum Temperature | 221 °F |
| Wire Type | Copper to Copper |
| Color | Orange |
| Style | Standard |
| Package Type | Box |
| Direct Burial | No |
| Strain Relief | No |
| Maximum Wire Capacity | (2) #14 |
| Wire Size Range | 20-14 AWG |
| Approvals | CSA, UL |
| Net Weight | 0.0032 lbs |
| Gross Weight | 0.32 lbs |