Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TR-6412U |
|---|---|
| Manufacturer | Macromatic |
| Family Series | Macromatic Relays |
| Description | Time Delay Relay |
| Operation | On/Off Delay |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Onboard |
| Timing Range | 0.05 s-100 Hrs |
| Max Time | 100 Hrs |
| AC Voltage | 24-240 VAC |
| DC Voltage | 12-125 VDC |
| Contact Rating | 10 A |
| Net Weight | 0.235 lbs |
| Gross Weight | 0.28 lbs |