30-271
IDEAL Industries Terminals, Wire-Nut Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-271

IDEAL Industries Terminals, Wire-Nut Series

30-271

IDEAL Industries Terminals, Wire-Nut Series
WIRENUT 71B GRAY, 25,000/PACK
MFG Item Number
30-271
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Wire-Nut Series
Item #
30-271
WIRENUT 71B GRAY, 25,000/PACK

Wire-Nut Series Information


Specifications

Specifications
Manufacturer Part Number 30-271
Manufacturer IDEAL Industries
Product Series Wire-Nut
Family Series IDEAL Industries Terminals, Wire-Nut Series
Description WIRENUT 71B GRAY, 25,000/PACK
Max Voltage 300 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Gray
Style Standard
Package Type Keg
Direct Burial No
Strain Relief No
Maximum Wire Capacity (2) #16
Wire Size Range 22-16 AWG
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 25 lbs