Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Multi Series Information
| Manufacturer Part Number | 30-429 |
|---|---|
| Manufacturer | IDEAL Industries |
| Product Series | Multi |
| Family Series | IDEAL Industries Hand Tools, MULTI Series |
| Description | MULTI CRIMP TOOL |
| Type | Crimpers |
| Number of Pieces | 1 |
| Length | 9-3/4 " |
| Application | General Purpose |
| Insulated | No |
| Net Weight | 0.89 lbs |
| Gross Weight | 1.02 lbs |