Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
1600 Series Crimpers Series Information
| Manufacturer Part Number | PA901435 |
|---|---|
| Manufacturer | Paladin |
| Product Series | 1600 Series Crimpers |
| Family Series | Paladin Hand Tools, 1600 Series Crimpers Series |
| Description | Wire Ferrule Crimp Tool, 24-10AWG, Crimps Insulated & Non-Insulated Ferrules, Non-Replaceable Die Set |
| Type | Crimpers |
| Number of Pieces | 1 |
| Capacity | 10-24 AWG |
| Application | Communications |
| Insulated | No |
| Comments | Rotatable Crimp Die |
| Net Weight | 0.945 lbs |
| Gross Weight | 1.02 lbs |