30-452
IDEAL Industries Terminals, Wing-Nut Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
30-452 IDEAL Industries Terminals, Wing-Nut Series, WINGNUT 452 RED, 100/BOX
MFG Item Number
30-452

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

30-452 IDEAL Industries Terminals, Wing-Nut Series, WINGNUT 452 RED, 100/BOX

MFG Item Number
30-452
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Wing-Nut Series
Item #
30-452
WINGNUT 452 RED, 100/BOX

Wing-Nut Series Information


Specifications

Specifications
Manufacturer Part Number 30-452
Manufacturer IDEAL Industries
Product Series Wing-Nut
Family Series IDEAL Industries Terminals, Wing-Nut Series
Description WINGNUT 452 RED, 100/BOX
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Red
Style Wing
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #10
Wire Size Range 18-12 AWG
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.71 lbs