Series Information
| Manufacturer Part Number | 30.476 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | STL140/6, Right angle [50] header |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 6 |
| Connection Actuation | Tool |
| Pin Spacing | 5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 10 A |
| CSA Voltage | 300 VAC |
| IEC Voltage | 250 VAC |
| Color | Gray |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Approvals | CSA, UR |
| Comments | Right Angle |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |