30-551
IDEAL Industries Terminals, Wing-Nut Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30-551 IDEAL Industries Terminals, Wing-Nut Series, WINGNUT 451 YELLOW, 1000/CRTN

MFG Item Number
30-551

30-551 IDEAL Industries Terminals, Wing-Nut Series, WINGNUT 451 YELLOW, 1000/CRTN

MFG Item Number
30-551
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Wing-Nut Series
Item #
30-551
WINGNUT 451 YELLOW, 1000/CRTN

Wing-Nut Series Information


Specifications

Specifications
Manufacturer Part Number 30-551
Manufacturer IDEAL Industries
Product Series Wing-Nut
Family Series IDEAL Industries Terminals, Wing-Nut Series
Description WINGNUT 451 YELLOW, 1000/CRTN
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Yellow
Style Wing
Package Type Carton
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #12
Wire Size Range 18-12 AWG
Approvals CSA, UL
Net Weight 0.0039 lbs
Gross Weight 3.9 lbs