Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
300-096-428 Yaskawa Drives, Keypad
MFG Item Number
300-096-428

300-096-428 Yaskawa Drives, Keypad

MFG Item Number
300-096-428
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
300-096-428
Keypad

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number 300-096-428
Description Keypad
Accessory Type Keypad
Protection Rating IP00, IP20
Voltage 480 V
Approvals CE, cUL, UL
Net Weight 0.225 lbs
Gross Weight 0.235 lbs