Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UUX000922 Yaskawa Drives, Keypad Adapter Kit
MFG Item Number
UUX000922
UUX000922 Yaskawa Drives, Keypad Adapter Kit
MFG Item Number
UUX000922
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
UUX000922 |
| Description |
Keypad Adapter Kit |
| Accessory Type |
Adapter Kit |
| Approvals |
CE, CSA, cUL, EN, IEC, UL |
| Net Weight |
0.335 lbs |
| Gross Weight |
0.95 lbs |