Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-108-733

Yaskawa Drives

300-108-733

Yaskawa Drives
FAN 9SG5724A563 DC24V TYP 2.6A, 2S
MFG Item Number
300-108-733
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
300-108-733
FAN 9SG5724A563 DC24V TYP 2.6A, 2S

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number 300-108-733
Description FAN
Accessory Type Fan
Protection Rating IP54
Voltage 200 V, 400 V, 600 V
Approvals CE, CSA, cULus
Net Weight 1.62 lbs
Gross Weight 1.62 lbs