Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300-055-169

Yaskawa Drives

300-055-169

Yaskawa Drives
FAN 2410ML-05W-B70-BQ9 DC24V 0.25A ROHS
MFG Item Number
300-055-169
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
300-055-169
FAN 2410ML-05W-B70-BQ9 DC24V 0.25A ROHS

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number 300-055-169
Description FAN
Accessory Type Fan
Protection Rating IP54
Voltage 200 V, 400 V, 600 V
Approvals CE, CSA, cULus
Net Weight 0.16 lbs
Gross Weight 0.16 lbs