30003D
Bryant Electric Manual Motor Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30003D

Bryant Electric Manual Motor Controllers

30003D

Bryant Electric Manual Motor Controllers
30A 600V 3P DISC SW
MFG Item Number
30003D
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
30003D
30A 600V 3P DISC SW

Series Information

Specifications

Specifications
Manufacturer Part Number 30003D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Description Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Black
Current Rating 30 A
Approvals CSA, UL
Comments Standard Toggle, Back and Side Wired
Net Weight 0.475 lbs
Gross Weight 0.5 lbs