30303D
Bryant Electric Disconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30303D

Bryant Electric Disconnect Switches

30303D

Bryant Electric Disconnect Switches
30A 600V 3P DISC SWW/NEMA 3R
MFG Item Number
30303D
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
30303D
30A 600V 3P DISC SWW/NEMA 3R

Series Information

Specifications

Specifications
Manufacturer Part Number 30303D
Manufacturer Bryant Electric
Family Series Bryant Electric Disconnect Switches
Description Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Black, WithNEMA3R Enclosure
Poles 3
NEMA Rating NEMA 3R
Current Rating 30 A
AC Voltage 600 VAC
Approvals CSA, UL
Net Weight 1.355 lbs
Gross Weight 2.15 lbs