Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Federal Signal Audible Signaling Devices, 300VSC Series
300VSC-1044SB
Federal Signal Audible Signaling Devices, 300VSC Series
SELECTONE COMMAND UNIT RACK MOUNT
MFG Item Number
300VSC-1044SB
This item cannot be canceled or returned
Description
Audible Signaling Devices, 300VSC Series
SELECTONE COMMAND UNIT RACK MOUNT
300VSC Series Information
Specifications
Specifications
Manufacturer Part Number
300VSC-1044SB
Manufacturer
Federal Signal
Product Series
300VSC
Family Series
Federal Signal Audible Signaling Devices, 300VSC Series
Description
SelecTone Rack-Mount Command Unit - Multi-voltage design accepts 24VDC and 120VAC 240VAC configuration available. Produces four prioritized tones and public address using UTM and/or TM33. Remote microphone input. 19 rack mount. Type 1 enclosure. UL
Nominal Voltage
120 VAC, 24 VDC
Mounting
Rack
PLC Compatible
No
Current Rating
0.2-0.76 A
Explosion Proof
No
Hazardous Location
No
NEMA Rating
NEMA 1
Approvals
CSA, UL
Net Weight
7.9 lbs
Gross Weight
7.9 lbs
300VSC-1044SB
Federal Signal Audible Signaling Devices, 300VSC Series