302412-4XSS6
Eaton's B-Line series Enclosures, Type 4X Single-Door Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

302412-4XSS6

Eaton's B-Line series Enclosures, Type 4X Single-Door Series

302412-4XSS6

Eaton's B-Line series Enclosures, Type 4X Single-Door Series
Enclosure, 30in.Hx24in.Wx12in.D, N4X,
Item Number
302412-4XSS6
MFG Item Number
78205109530
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Single-Door Series
Item #
302412-4XSS6
Enclosure, 30in.Hx24in.Wx12in.D, N4X,

Type 4X Single-Door Series Information

  • Enclosure and Door are Fabricated From (14) Gauge, Type 304 or Type 316L Stainless Steel
  • Conforms to NEMA Standard for Type 4, Type 4X, Type 12 and Type 13
  • Single Door that has a Padlock Hasp with Sealing Hole Provision

Specifications

Specifications
Manufacturer Part Number 78205109530
Manufacturer Eaton's B-Line series
Product Series Type 4X Single-Door
Family Series Eaton's B-Line series Enclosures, Type 4X Single-Door Series
Description Enclosure, 30in.Hx24in.Wx12in.D, N4X, 316L Stainless Steel, Hinged Clamped Cover, Less Inner Panel
Material 316 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 30 "
Nominal Width 24 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 66.753 lbs
Alternatives
SSN4302412A
SSN4302412A
Wiegmann Enclosures, SSN4 Series