SSN4302412A
Wiegmann Enclosures, SSN4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSN4302412A

Wiegmann Enclosures, SSN4 Series

SSN4302412A

Wiegmann Enclosures, SSN4 Series
N4X SGL DR WM - CLMP 30X24X12 316SS
MFG Item Number
SSN4302412A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SSN4 Series
Item #
SSN4302412A
N4X SGL DR WM - CLMP 30X24X12 316SS

SSN4 Series Information

  • Nema Types 4, 4X, 12 and 13
  • UL E6924; CSA LL66078
  • 14 Gauge Stainless Steel
  • Smooth Grained Finish
  • Continuous Hinge Door
SSN4 Series enclosures are designed for use with the following:

  • Allen Bradley Bulletin 1494V disconnect switches with flange‑mounted variable depth operating mechanisms and Bulletin 1494V flange‑mounted variable depth operating mechanisms for circuit breakers
  • ABB flange‑mounted variable depth operating mechanisms for disconnect switches and circuit breakers
  • Cutler‑Hammer/Westinghouse Type C361 flange‑mounted variable depth operating mechanisms with disconnect switches and Type C371 flange‑mounted variable depth operating mechanisms for circuit breakers
  • GE Type STDA flange handles and variable depth operating mechanisms for disconnect switches and circuit breakers. Also Spectra Flex cable operators for circuit breakers
  • I‑T‑E Max‑Flex flange‑mounted variable depth operating handles for circuit breakers
  • Square D Class 9422 disconnect switches with flange‑mounted variable depth operating mechanisms or cable mechanisms and class 9422 flange‑mounted variable depth operating mechanisms for circuit breakers

  • Plasma Welded Seams
  • Grounding Provisions Provided
  • External Mounting Feet
  • Print Pocket Provided
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number SSN4302412A
Manufacturer Wiegmann
Product Series SSN4
Family Series Wiegmann Enclosures, SSN4 Series
Description N4X Single Door Wall-Mount Clamp 30X24X12 316 Stainless Steel
Material 316 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 30 "
Nominal Width 24 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 69 lbs
Gross Weight 69 lbs
Alternatives
1418N4S16K12
1418N4S16K12
Hammond Manufacturing Enclosures, 1418N4S16 Series