30313R
Mersen Fuseblocks & Holders, UL CLASS CC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
30313R Mersen Fuseblocks & Holders, UL CLASS CC Series, Fuse Block 600VAC 600VDC Class CC 30A
MFG Item Number
30313R

30313R Mersen Fuseblocks & Holders, UL CLASS CC Series, Fuse Block 600VAC 600VDC Class CC 30A

MFG Item Number
30313R
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, UL CLASS CC Series
Item #
30313R
Fuse Block 600VAC 600VDC Class CC 30A

UL CLASS CC Series Information

  • 30 Amps
  • 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Fuse Blocks accommodate all 30 ampere Class CC fuses. A choice of box, screw, or pressure‑plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass‑filled polycarbonate with verified dielectric strength in excess of 2500V.

Specifications

Specifications
Manufacturer Part Number 30313R
Manufacturer Mersen
Product Series UL CLASS CC
Family Series Mersen Fuseblocks & Holders, UL CLASS CC Series
Description Fuse Block 600VAC 600VDC Class CC 30A 3-Pole Screw with Reinforced Clip
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class CC
Class CC
Connection Type Quick Connect, Screw Terminal
Mounting Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs
Alternatives
6CC30A3SQ
6CC30A3SQ
Marathon Special Products Fuseblocks & Holders, CLASS CC Series
6CC30A3SPQ
6CC30A3SPQ
Marathon Special Products Fuseblocks & Holders, CLASS CC Series
USCC3
USCC3
Mersen Fuseblocks & Holders, USCC Series
L60030C3SQ
L60030C3SQ
Littelfuse Fuseblocks & Holders, L600C Series
L60030C3PQDINR
L60030C3PQDINR
Littelfuse Fuseblocks & Holders, L600C-DINR Series