Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6CC30A3SPQ Marathon Special Products Fuseblocks & Holders, CLASS CC Series, FUSEBLOCK, 3-POLE, 30A/600V, CC
MFG Item Number
6CC30A3SPQ
6CC30A3SPQ Marathon Special Products Fuseblocks & Holders, CLASS CC Series, FUSEBLOCK, 3-POLE, 30A/600V, CC
MFG Item Number
6CC30A3SPQ
Description
Fuseblocks & Holders, CLASS CC Series
FUSEBLOCK, 3-POLE, 30A/600V, CC
CLASS CC Series Information
30~60 Amps 600 Volts 1~3 Poles (Expanders Available) DIN Rail or Panel Mount Various Terminal Types Marathon Class CC fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. Integral DIN rail mounts are included with all 60A models.
200KA Interrupting Capacity
Specifications
Specifications
Manufacturer Part Number
6CC30A3SPQ
Manufacturer
Marathon Special Products
Product Series
CLASS CC
Family Series
Marathon Special Products Fuseblocks & Holders, CLASS CC Series
Description
FUSEBLOCK, 3-POLE, 30A/600V, CC SEMS PRESSURE/QC TERMINALS UL LISTED, CSA CERTIFIED
Current Rating
30 A
Voltage
600 V
Poles
3
Fuse Type
Class CC
Class
CC
Connection Type
Pressure Connector, Quick Connect
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Approvals
CE, CSA, UL
Net Weight
0.23 lbs
Gross Weight
0.23 lbs
6CC30A3SPQ
Marathon Special Products Fuseblocks & Holders, CLASS CC Series