Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
30322R Mersen Fuseblocks & Holders, UL CLASS CC Series, Fuse Block 600V AC/DC Class CC 30A
30322R Mersen Fuseblocks & Holders, UL CLASS CC Series, Fuse Block 600V AC/DC Class CC 30A
This item cannot be canceled or returned
Description
Fuseblocks & Holders, UL CLASS CC Series
Fuse Block 600V AC/DC Class CC 30A
UL CLASS CC Series Information
30 Amps 600 Volts 1~3 Poles Panel Mount Various Terminal Types Ferraz Shawmut Fuse Blocks accommodate all 30 ampere Class CC fuses. A choice of box, screw, or pressure‑plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass‑filled polycarbonate with verified dielectric strength in excess of 2500V.
Specifications
Specifications
Manufacturer Part Number
30322R
Manufacturer
Mersen
Product Series
UL CLASS CC
Family Series
Mersen Fuseblocks & Holders, UL CLASS CC Series
Description
Fuse Block 600VAC 600VDC Class CC 30A 2-Pole Pressure Plate with Reinforced Clip
Current Rating
30 A
Voltage
600 V
Poles
2
Fuse Type
Class CC
Class
CC
Connection Type
Pressure Connector, Quick Connect
Mounting
Panel Mount
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Touch Safe
No
Approvals
CSA, UL
Net Weight
0.23 lbs
Gross Weight
0.23 lbs
30322R
Mersen Fuseblocks & Holders, UL CLASS CC Series