Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, LUH Series
303263
Chromalox Heaters, LUH Series
LUH-D-12-83-34-00 208V 3P 12.5
This item cannot be canceled or returned
Description
LUH-D-12-83-34-00 208V 3P 12.5
- Dynamically Balanced Fan Is Attached With Rubber Vibration Insulators For Smooth, Quiet Operation
- Individually Adjusted Louvers Direct Air Flow Up or Down As Needed
- Heavy Duty Magnetic Contactors Are Standard On All Models
Specifications
Specifications
| Manufacturer Part Number |
303263 |
| Manufacturer |
Chromalox |
| Product Series |
LUH |
| Family Series |
Chromalox Heaters, LUH Series |
| Description |
LUH-D-12-83-34-00 208V 3P 12.5 |
| Kilowatts |
12.5 kW |
| Voltage |
208 V |
| Phase |
3 |
| Current Rating |
35.2 A |
| Horsepower |
1/15 hp |
| RPM |
1,725 RPM |
| Speed |
1,725 RPM |
| Design Type |
Horizontal Blower Heater |
| Application |
Shipping and Receiving Areas, Pump Houses, Power Generating Stations |
| Approvals |
CSA, UL |
| Comments |
Model Number: LUH-12-83-34 |
| Net Weight |
50 lbs |
| Gross Weight |
50 lbs |
303263
Chromalox Heaters, LUH Series