303280

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

303280

Chromalox Heaters, LUH Series

303280

Chromalox Heaters, LUH Series
LUH-D-12-43-32-00 480V3P12.5KW
MFG Item Number
303280
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, LUH Series
Item #
303280
LUH-D-12-43-32-00 480V3P12.5KW

LUH Series Information

  • Dynamically Balanced Fan Is Attached With Rubber Vibration Insulators For Smooth, Quiet Operation
  • Individually Adjusted Louvers Direct Air Flow Up or Down As Needed
  • Heavy Duty Magnetic Contactors Are Standard On All Models

Specifications

Specifications
Manufacturer Part Number 303280
Manufacturer Chromalox
Product Series LUH
Family Series Chromalox Heaters, LUH Series
Description LUH-D-12-43-32-00 480V3P12.5KW
Kilowatts 12.5 kW
Voltage 480 V
Phase 3
Current Rating 15.9 A
Horsepower 1/15 hp
RPM 1,725 RPM
Speed 1,725 RPM
Design Type Horizontal Blower Heater
Application Shipping and Receiving Areas, Pump Houses, Power Generating Stations
Approvals CSA, UL
Comments Model Number: LUH-12-43-32
Net Weight 50 lbs
Gross Weight 50 lbs